References
Timken:NJ 2236 EMA/C3
Rubix:396A0540
EAN:0087796303096

Product details : TIMKEN NJ2236EMAC3 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 2,178.80 excl. VAT
/ Each
£ 2,614.56 incl. VAT
- Usually arrives within 14 working days
