Cylindrical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x400x400 mm |
---|---|
Logistic Weight | 39300 g |
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nup..-e-m1 |
Material | steel |
Cage | brass |
Reference speed | 1380 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1330000 N |
Basic dynamic load, radial - Cr | 950000 N |
Usually arrives within 14 working days