References
Timken:NJ 2318 EMA/C4
Rubix:396A0575
EAN:0087796313149

Product details : TIMKEN NJ2318EMAC4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 544000 N |
| Basic dynamic load, radial - Cr | 497000 N |
Show UNSPSC/ECL@SS
£ 616.60 excl. VAT
/ Each
£ 739.92 incl. VAT
- Usually arrives within 14 working days
