NSK CYLIN ROLLER BEARING NJ2316ECJ


Cylindrical roller bearing NJ23

References
nsk:NJ2316W
rubix:106A5484
manufacturer :NJ2316W *5
ean:00029176071102
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width58 mm
See all Specifications

Product details : NSK CYLIN ROLLER BEARING NJ2316ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight6200 g
Inner diameter80 mm
Outer diameter170 mm
Width58 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 231.31 excl. VAT
/ Each
£ 277.57 incl. VAT
  • Usually arrives within 14 working days