NTN NJ238 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage
See technical informationReferences
NTN:NJ238
Rubix:394A6652
EAN:4547359122268



Product details : NTN NJ238 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. Standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shoulder rings.
Applications
-Vibrating machines
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 1,633.39 excl. VAT
/ Each
£ 1,960.07 incl. VAT
- Usually arrives within 14 working days
