FAG NU1007-XL-M1-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NU1007-XL-M1-C3
Rubix:238A2240
Manufacturer :0167370240030
EAN:4026677320322
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
See all Specifications

Product details : FAG NU1007-XL-M1-C3 CYLINDRICAL ROLLER BEARING


Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Logistic Weight180 g
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Reference speed9700 rpm
Basic static load, radial - C0r26000 N
Basic dynamic load, radial - Cr29000 N
Show UNSPSC/ECL@SS
£ 51.24 excl. VAT
/ Each
£ 61.49 incl. VAT
  • Usually arrives within 14 working days