References
Timken:NJ 236 EMA
Rubix:396A0614
EAN:0087796302624

Product details : TIMKEN NJ236EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,135.60 excl. VAT
/ Each
£ 1,362.72 incl. VAT
- Delivery usually within ( 7 ) days
