NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 310x310x51 mm |
---|---|
Logistic Weight | 13900 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 51 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 580000 N |
Basic dynamic load, radial - Cr | 430000 N |
Usually arrives within 14 working days