References
Timken:NJ 330 EMA/C3
Rubix:396A0674
EAN:0053893773827

Product details : TIMKEN NJ330EMAC3 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 1,546.40 excl. VAT
/ Each
£ 1,855.68 incl. VAT
- Usually arrives within 14 working days
