INA SL185034-A-BR-C3-2S CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL185034-A-BR-C3-2S
Rubix:274A8572
Manufacturer :0100865790034
EAN:4012802572117

Documents
Product details : INA SL185034-A-BR-C3-2S CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 22500 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 122 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 900 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1200000 N |
Show UNSPSC/ECL@SS
£ 4,356.36 excl. VAT
/ 2 pieces
£ 5,227.63 incl. VAT
- Delivery usually within ( 7 ) days
