INA SL04-5016PP CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL045016-PP
Rubix:80385855
Manufacturer :0014652950000
EAN:4047643183994
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter125 mm
Width60 mm
See all Specifications

Product details : INA SL04-5016PP CYLINDRICAL ROLLER BEARING


Cylindrical roller bearings, main dimensions according to DIN 5412-1, fixed bearing, double row, full-rolling, light row, with ring grooves, double-sided, steel sheet reinforced contact Seal (lip seal).

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x125x125 mm
Logistic Weight2540 g
Inner diameter80 mm
Outer diameter125 mm
Width60 mm
Bearing Clearancecn
Sealingtwo rubber seals
Basic static load, radial - C0r340000 N
Basic dynamic load, radial - Cr210000 N
Show UNSPSC/ECL@SS
£ 841.28 excl. VAT
/ Each
£ 1,009.54 incl. VAT
  • Delivery usually within ( 7 ) days