References
Timken:NJ332EMAC3
Rubix:396A0676
EAN:0053893773841

Product details : TIMKEN NJ332EMAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 2,136.17 excl. VAT
/ Each
£ 2,563.40 incl. VAT
- Usually arrives within 14 working days
