Super-precision Cylindrical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x115x115 mm |
---|---|
Logistic Weight | 970 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 30 mm |
Bearing Clearance | C1 |
Sealing | Open |
Series | NN30 |
Material | Bearing steel |
Cage | Polyamide |
Usually arrives within 14 working days