References
Timken:NU 1072 MA
Rubix:396A0723
EAN:0087796302730

Product details : TIMKEN NU1072MA CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearings
Technical specifications
Attributes
| Inner diameter | 360 mm |
|---|---|
| Outer diameter | 540 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 1830000 N |
| Basic dynamic load, radial - Cr | 1110000 N |
Show UNSPSC/ECL@SS
£ 5,113.22 excl. VAT
/ Each
£ 6,135.86 incl. VAT
- Usually arrives within 14 working days
