References
Timken:NU 2326 EMA/C3
Rubix:396A0838
EAN:0053893776262

Product details : TIMKEN NU2326EMAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 1,363.11 excl. VAT
/ Each
£ 1,635.73 incl. VAT
- Usually arrives within 14 working days
