INA SL014914-A-C3 DOUBLE ROW FULL COMP CYL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:SL014914-A-C3
Rubix:233A0468
Manufacturer :0001210700030
EAN:4012802691917

Product details : INA SL014914-A-C3 DOUBLE ROW FULL COMP CYL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 162.89 excl. VAT
/ Each
£ 195.47 incl. VAT
- Usually arrives within 14 working days
