Cylindrical Roller Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x380x380 mm |
---|---|
Logistic Weight | 19600 g |
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 60 mm |
Bearing Clearance | cn |
Sealing | open |
Series | ncf29 |
Material | bearing steel |
Cage | other |
Reference speed | 700 rpm |
Limit speed | 900 rpm |
Basic static load, radial - C0r | 1730000 N |
Basic dynamic load, radial - Cr | 880000 N |
Usually arrives within 14 working days