References
Timken:NU 332 EMA/C3
Rubix:396A0952
EAN:0053893774275

Product details : TIMKEN NU332EMAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 1,739.41 excl. VAT
/ Each
£ 2,087.29 incl. VAT
- Delivery usually within ( 7 ) days
