NTN NU421C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU421C3
See technical informationReferences
NTN:NU421C3
Rubix:205A6853
EAN:4547359148992



Product details : NTN NU421C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x60 mm |
|---|---|
| Logistic Weight | 17990 g |
| Inner diameter | 105 mm |
| Outer diameter | 260 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 796.56 excl. VAT
/ Each
£ 955.87 incl. VAT
- Usually arrives within 14 working days
