References
Timken:NU 338 EMA
Rubix:396A0955
EAN:0053893774312

Product details : TIMKEN NU338EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 78 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,305.22 excl. VAT
/ Each
£ 3,966.26 incl. VAT
- Delivery usually within ( 7 ) days
