References
Timken:NU 1040 MA
Rubix:396A0704
EAN:0053893972763

Product details : TIMKEN NU1040MA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 602000 N |
| Basic dynamic load, radial - Cr | 445000 N |
Show UNSPSC/ECL@SS
£ 1,082.80 excl. VAT
/ Each
£ 1,299.36 incl. VAT
- Delivery usually within ( 7 ) days
