References
Timken:NU 344 EMA
Rubix:396A0959
EAN:0087796302891

Product details : TIMKEN NU344EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 460 mm |
| Width | 88 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6,368.36 excl. VAT
/ Each
£ 7,642.03 incl. VAT
- Usually arrives within 14 working days
