References
FAG:NU2316-E-XL-M1-C3
Rubix:158A1331
Manufacturer :0192446650030
EAN:4012801398008

Product details : FAG NU2316-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x170x170 mm |
|---|---|
| Logistic Weight | 6400 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3450 rpm |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 420000 N |
Show UNSPSC/ECL@SS
£ 356.45 excl. VAT
/ Each
£ 427.74 incl. VAT
- Delivery usually within ( 7 ) days
