NTN NJ2207EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2207EG1
See technical informationSee documentsReferences
NTN:NJ2207EG1
Rubix:205A5599
EAN:4547359118810



Documents
Product details : NTN NJ2207EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x23 mm |
|---|---|
| Logistic Weight | 451 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 65500 N |
| Basic dynamic load, radial - Cr | 61500 N |
Show UNSPSC/ECL@SS
£ 42.73 excl. VAT
/ Each
£ 51.28 incl. VAT
- Usually arrives within 14 working days
