References
Timken:NU 348 EMA
Rubix:396A0961
EAN:0053893928487

Product details : TIMKEN NU348EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 500 mm |
| Width | 95 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 2190000 N |
| Basic dynamic load, radial - Cr | 1900000 N |
Show UNSPSC/ECL@SS
£ 8,120.36 excl. VAT
/ Each
£ 9,744.43 incl. VAT
- Usually arrives within 14 working days
