NTN - Cylindrical Roller Bearing - NU320G1C3
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 215x215x47 mm |
---|---|
Logistic Weight | 8315 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU300 |
Material | Steel |
Basic static load, radial - C0r | 335000 N |
Basic dynamic load, radial - Cr | 299000 N |
Usually arrives within 14 working days