Cylindrical Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x62x62 mm |
---|---|
Logistic Weight | 156 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Cage | Other |
Reference speed | 13000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 41500 N |
Usually arrives within 14 working days