Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 1470 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ23..-E |
Cage | Brass |
Usually arrives within 14 working days