References
INA:SL045030-D-PP
Rubix:105A3160
Manufacturer :0893188030000
EAN:4054369585100

Product details : INA CYL. NEEDLE BEARING SL045030-PP
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 100 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 1260000 N |
| Basic dynamic load, radial - Cr | 710000 N |
Show UNSPSC/ECL@SS
£ 3,284.06 excl. VAT
/ Each
£ 3,940.87 incl. VAT
- Delivery usually within ( 7 ) days
