NTN NU318ET2 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU318ET2
See technical informationSee documentsReferences
NTN:NU318ET2
Rubix:205A6761
EAN:4547359797190



Documents
Product details : NTN NU318ET2 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5470 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 315000 N |
Show UNSPSC/ECL@SS
£ 204.76 excl. VAT
/ Each
£ 245.71 incl. VAT
- Usually arrives within 14 working days
