FAG NNU4938-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NNU4938-S-M-SP
Rubix:238A3694
Manufacturer :0192333020000
EAN:4012801335522

Product details : FAG NNU4938-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NNU49..-S, plain bearing,double row, separable, with cage
Super precision cylindrical roller bearings NNU49..-S-M-SP, non-locating bearing, double row, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x260x260 mm |
|---|---|
| Logistic Weight | 11050 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 880000 N |
| Basic dynamic load, radial - Cr | 410000 N |
Show UNSPSC/ECL@SS
£ 1,723.04 excl. VAT
/ Each
£ 2,067.65 incl. VAT
- Usually arrives within 14 working days
