NTN NU1009G1 CYLINDRICAL ROLLER BEARING
NTN - Precision Cylindrical Roller Bearing - NU1005G1
See technical informationSee documentsReferences
NTN:NU1009G1
Rubix:205A6198
EAN:4547359136937



Documents
Product details : NTN NU1009G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x16 mm |
|---|---|
| Logistic Weight | 278 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 75.69 excl. VAT
/ Each
£ 90.83 incl. VAT
- Delivery usually within ( 3 ) days
