Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Bearing Clearance | C1 |
Series | N10..-D-K-TVP-SP-XL |
Cage | Polyamide |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 180000 N |
Basic dynamic load, radial - Cr | 153000 N |
Usually arrives within 14 working days