FAG NJ316-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167365670000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ316-E-XL-TVP2
Rubix:229A1516
Manufacturer :0167365670000
EAN:4012801229463

Product details : FAG NJ316-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167365670000
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 4030 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 300000 N |
Show UNSPSC/ECL@SS
£ 159.08 excl. VAT
/ Each
£ 190.90 incl. VAT
- Usually arrives within 14 working days
