NSK CYLIND ROLLR BEARING NJ228ECJC3

Cylindrical roller bearing NJ23

See technical information
References
NSK:NJ228WC3
Rubix:106A2981
Manufacturer :NJ228WC3 N
EAN:00029176399787
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width42 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NJ228ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight8400 g
Inner diameter140 mm
Outer diameter250 mm
Width42 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 470.39 excl. VAT
/ Each
£ 564.47 incl. VAT
  • Usually arrives within 14 working days