NTN - Cylindrical Roller Bearing - NJ2305ET2XC4
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 62x62x24 mm |
---|---|
Logistic Weight | 360 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 57000 N |
Usually arrives within 14 working days