Cylindrical Roller Bearing NU… Series
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x190x190 mm |
---|---|
Logistic Weight | 3965 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days