NSK CYLINDROLLERBRD NU326E-TM1104


Cylindrical roller bearing NU3

References
nsk:NU326E-TM1104
rubix:104A0993
manufacturer :NU326E-TM1104 P2 *5
ean:00029176900778
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
See all Specifications

Product details : NSK CYLINDROLLERBRD NU326E-TM1104


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 770.68 excl. VAT
/ Each
£ 924.82 incl. VAT
  • Usually arrives within 14 working days