INA SL181860-E-BR CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents
References
INA:SL181860-E-BR
Rubix:274A8480
Manufacturer :0153807850000
EAN:4012802572346
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter380 mm
Width38 mm
See all Specifications
Documents

Product details : INA SL181860-E-BR CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistic Weight9850 g
Inner diameter300 mm
Outer diameter380 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Reference speed680 rpm
Basic static load, radial - C0r840000 N
Basic dynamic load, radial - Cr455000 N
Show UNSPSC/ECL@SS
£ 2,035.27 excl. VAT
/ Each
£ 2,442.32 incl. VAT
  • Usually arrives within 14 working days