NTN NU212 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU212
See technical informationSee documentsReferences
NTN:NU212
Rubix:205A6305
EAN:4547359000474



Documents
Product details : NTN NU212 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 845 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 53.58 excl. VAT
/ Each
£ 64.30 incl. VAT
- Delivery usually within ( 3 ) days
