Cylindrical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 48x290x290 mm |
---|---|
Logistic Weight | 14160 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 73 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2 |
Material | Bearing steel |
Reference speed | 2400 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 680000 N |
Basic dynamic load, radial - Cr | 585000 N |
Usually arrives within 14 working days