NTN N318EG1C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information

References

NTN:N318EG1C3
Rubix:205A5243
EAN:4547359151961
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter190 mm
Width43 mm
See all Specifications

Product details : NTN N318EG1C3 CYLINDRICAL ROLLER BEARING


Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores, and shoulder rings.
Presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: >0.3 and <1%

Applications

-Vibrating machines-Pumps (petrochemical industry)

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
Bearing Clearancec3
Cagebrass
£ 633.41 excl. VAT
/ Each
£ 760.09 incl. VAT
  • Usually arrives within 14 working days