NTN NU218ET2XC4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU218ET2XC4
See technical informationSee documentsReferences
NTN:NU218ET2XC4
Rubix:205A6365
EAN:4547359140125



Documents
Product details : NTN NU218ET2XC4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x30 mm |
|---|---|
| Logistic Weight | 2300 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 182000 N |
Show UNSPSC/ECL@SS
£ 126.06 excl. VAT
/ Each
£ 151.27 incl. VAT
- Usually arrives within 14 working days
