Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x200x200 mm |
---|---|
Logistic Weight | 5365 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n2..-e |
Material | brass (cage) |
Cage | brass |
Reference speed | 33000 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 345000 N |
Usually arrives within 14 working days