FAG SL014918-A CYL. NEEDLE BEARING 1213040000

Cylindrical roller bearing

See technical information
References
INA:SL014918-A
Rubix:229A2011
Manufacturer :0001213040000
EAN:4054364122768
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter125 mm
Width35 mm
See all Specifications

Product details : FAG SL014918-A CYL. NEEDLE BEARING 1213040000


Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x125x125 mm
Logistic Weight1350 g
Inner diameter90 mm
Outer diameter125 mm
Width35 mm
Bearing Clearancecn
Sealingopen
Reference speed1870 rpm
Basic static load, radial - C0r290000 N
Basic dynamic load, radial - Cr153000 N
Show UNSPSC/ECL@SS
£ 248.87 excl. VAT
/ Each
£ 298.64 incl. VAT
  • Delivery usually within ( 7 ) days