References
NTN:NUP216EAT2XU
Rubix:394A6953
EAN:4550253165385



Product details : NTN NUP216EAT2XU CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 99.88 excl. VAT
/ Each
£ 119.86 incl. VAT
- Usually arrives within 14 working days
