FAG NU252-E-TB-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NU252-E-TB-M1-C3
Rubix:274A8175
Manufacturer :0785733600030
EAN:4047643169493

Documents
Product details : FAG NU252-E-TB-M1-C3 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistic Weight | 66730 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1110 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1350000 N |
Show UNSPSC/ECL@SS
£ 4,285.20 excl. VAT
/ Each
£ 5,142.24 incl. VAT
- Usually arrives within 14 working days
