NTN NF209 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NF209
See technical informationSee documentsReferences
NTN:NF209
Rubix:205A5469
EAN:4547359000320



Documents
Product details : NTN NF209 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 46.42 excl. VAT
/ Each
£ 55.70 incl. VAT
- Usually arrives within 14 working days
