References
NTN:NUP2208EAT2XU
Rubix:394A6963
EAN:4547359920185



Product details : NTN NUP2208EAT2XU CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores and shoulder rings.
Applications
-Mechanical transmissions-Hydraulic pumps and motors-Electric motors-Pumps and compressors-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 45.22 excl. VAT
/ Each
£ 54.26 incl. VAT
- Delivery usually within ( 3 ) days
