References
FAG:NJ309-E-XL-M1
Rubix:209A2377
Manufacturer :0167362220000
EAN:4012801384179

Product details : FAG NJ309-E-XL-M1 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 1010 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 125.16 excl. VAT
/ Each
£ 150.19 incl. VAT
- Usually arrives within 14 working days
